Shop MCDONNELL & MILLER
See all product information
Create Account
Level Control, SPDT Switch
- Mfr # 47-2
- Zoro # G2082573
product price:Â
$
1,870.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120V DC, 240V AC
For Use With Mfr. Model Number
132800
Standards
CSA, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47-2
- Zoro #
- G2082573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Process Connection Size
- 1/2 in
Details
- Fits Brand
- Mcdonnell and Miller
- Application
- Boilers
- Voltage
- 120V DC, 240V AC
- Item
- Level Control Switch
- For Use With Mfr. Model Number
- 132800
- Standards
- CSA, UL Listed
- Process Connection Type
- NPT
- Outlet Pressure - Maximum
- 25 psi
- Functions
- LWCO
- Inlet Pressure - Maximum
- 150 psi
- Operating Temperature - Maximum
- 120 Degrees F
- Power Consumption
- 125 VA
- Feed Choices
- LWCO Mode, Manual Feed
Description
Level Control Switch, Application Boilers, Feed Choices LWCO Mode, Manual Feed, Functions LWCO, Inlet Pressure - Maximum 150 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.