RELAY, 24V VOLTAGE FOR HEAT PUMP
- Mfr # KRFR-24V
- Zoro # G824501483
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Height
1.5 in
Depth
1 in
Includes
Relay
Color
White
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRFR-24V
- Zoro #
- G824501483
- UPC #
- 093319701362
- Country of Origin
- Taiwan, Province of China
- Item
- Relay
- Includes
- Relay
- Color
- White
- Standards
- UL
Dimensions
- Height
- 1.5 in
- Depth
- 1 in
- Width
- 4.5 in
Description
24V 2A RF relay for heat pump. Used with KRFTP-B Thermostat.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.