Rocker Switch
- Mfr # PWP0090
- Zoro # G208391228
product price:Â
$
19.25
/ea
Key Features
Product Type
Rocker Switch
For Washer Type
Parts Washer
Voltage
115V AC
Compatible Parts Washer Manufacturer Model Number
Dyna Clean PW00268 Dyna-Brute PW00269Dyna-Brute XL PW00270Dyna-Mate III PW00272
Compatible with Brand
Zep
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWP0090
- Zoro #
- G208391228
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Rocker Switch
- Product Type
- Rocker Switch
- For Washer Type
- Parts Washer
- Voltage
- 115V AC
- Compatible Parts Washer Manufacturer Model Number
- Dyna Clean PW00268 Dyna-Brute PW00269Dyna-Brute XL PW00270Dyna-Mate III PW00272
- Compatible with Brand
- Zep
- For Solution Base Type
- Solvent/Water-Based
Description
Rocker Switch, Product Type Rocker Switch, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Dyna Clean PW00268 Dyna-Brute PW00269Dyna-Brute XL PW00270Dyna-Mate III PW00272, For Washer Type Parts Washer, For Solution Base Type Solvent/Water-Based, Voltage 115V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.