Shop RANGER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Parts Washer
- Mfr # RS-500DS-601
- Zoro # G223781776
product price:Â
$
22,214.99
/ea
Key Features
Minimum Operating Temperature
160 Degrees F
Tank Overall Height
43 in
Maximum Operating Temperature
180 Degrees F
Tank Material
Stainless Steel
Load Capacity
0.25 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-500DS-601
- Zoro #
- G223781776
- UPC #
- 849672020295
- Country of Origin
- China
- Item
- Parts Washer
- Minimum Operating Temperature
- 160 Degrees F
- Maximum Operating Temperature
- 180 Degrees F
- Tank Material
- Stainless Steel
- Load Capacity
- 0.25 ton
- Mobility
- Casters
- Features
- Friction-Drive Turntable System, Full Opening Octagonal Door, Gasket-Free Door, Large Drain Pipe, Non-Foaming Soap, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen
- Includes
- Bucket and Soap
- Tank Capacity
- 50 gal
- Cleaning Method
- Spray
- Cleaning Solution Included
- 20 lb Soap Bucket
- For Solution Base Type
- Water-Based
- Voltage
- 208 to 230V AC; 380 to 415V AC
- Power Source
- Corded
- Phase
- Three-Phase
- Wattage
- 6 kW
- Power Source - old
- Corded
Dimensions
- Tank Overall Height
- 43 in
- Overall Height
- 66 in
- Tank Overall Width
- 32 in
- Fits Chest Size
- Friction-Drive Turntable System, Full Opening Octagonal Door, Gasket-Free Door, Large Drain Pipe, Non-Foaming Soap, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Spray, Tank Material Stainless Steel, Tank Capacity 50 gal, Load Capacity 0.25 ton, Tank Overall Width 32 in, Tank Overall Height 43 in, Minimum Operating Temperature 160 Degrees F, Maximum Operating Temperature 180 Degrees F, Voltage 208 to 230V AC; 380 to 415V AC, Includes Bucket and Soap, Cleaning Solution Included 20 lb Soap Bucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.