Controller Receiver, R.A.

  • Mfr # 2341-502
  • Zoro # G2084822
product price: 
$
881.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Pneumatic Transmitters
For Use With Mfr. Model Number
2341-522
Type
Pneumodular
Number of Inputs
Dual Input
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2341-502
Zoro #
G2084822
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/4 in
Overall Length
2 in
Overall Width
5 13/16 in
Outlet Port Connection Size
1/4 in
Wire Rope Length
2 in
Length
2 in

Details

Fits Brand
Schneider Electric
Application
Pneumatic Transmitters
Item
Pneumatic Receiver Controller
For Use With Mfr. Model Number
2341-522
Type
Pneumodular
Number of Inputs
Dual Input
Supply Pressure
30 psi
Throttling Range - Minimum
2 %
Operating Temperature - Maximum
140 Degrees F
Signal Pressure - Minimum
4 psi
Outlet Port Connection Type
Barbed Hose
Operating Temperature - Minimum
40 Degrees F
Signal Pressure - Maximum
22 psi
Adjustment Method
Wrench
Authority - Maximum
300 %
Throttling Range - Maximum
40 %
Authority - Minimum
10 %
Control Action
Reverse Acting
Mounting Style
Surface
Air Consumption
36 scim

Description

Pneumatic Receiver Controller, Adjustment Method Wrench, Air Consumption 36 scim, Application Pneumatic Transmitters, Authority - Maximum 300 Percent, Authority - Minimum 10 Percent, Control Action Reverse Acting, Mounting Style Surface, Number of Inputs Dual Input, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 40 Degrees F, Outlet Port Connection Size 1/4 in, Outlet Port Connection Type Barbed Hose, Overall Depth 2 1/4 in, Overall Length 2 in

Ratings & reviews