Disc Coupling

  • Mfr # MDCDK80-30-25-A
  • Zoro # G208678305
product price: 
$
282.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Bore Type
Round with Keyway
Number of Discs
2 with Center Spacer
Standards
RoHS3 and REACH Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MDCDK80-30-25-A
Zoro #
G208678305
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101.2 mm
Coupling Outside Diameter
79.4 mm
Minimum Bore Diameter
25 mm
Keyway Width 1
8 mm
Bore Diameter 2
25 mm
Keyway Depth 1
8 mm
Different Bore Sizes
Yes
Bore Diameter 1
30 mm
Maximum Bore Diameter
30 mm
Wire Rope Length
101.2 mm
Length
101.2 mm
Fits Chest Size
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Details

Item
Disc Coupling
Bore Tolerance
+0.03/-0.00 mm
Bore Type
Round with Keyway
Number of Discs
2 with Center Spacer
Standards
RoHS3 and REACH Compliant
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Zero Backlash
Yes
Minimum Operating Temperature
-10 Degrees F
Hub Material Grade
2024
Shaft Locking Type
Clamp On
Disc Material
Stainless Steel
Hub Material
Aluminum
Disc Material Grade
302
Maximum Operating Temperature
200 Degrees F
Center Spacer Material
Aluminum
System of Measurement
Metric
Maximum Speed
10,000 RPM

Description

Disc Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 25 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 30 mm, Minimum Bore Diameter 25 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews