Shop RULAND
See all product information
Create Account
Disc Coupling
- Mfr # MDCDK80-40-35-A
- Zoro # G208678336
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Maximum Speed
10,000 RPM
Bore Type
Round with Keyway
Hub Material Grade
2024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDCDK80-40-35-A
- Zoro #
- G208678336
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 101.2 mm
- Different Bore Sizes
- Yes
- Coupling Outside Diameter
- 79.4 mm
- Keyway Depth 1
- 10 mm
- Maximum Bore Diameter
- 40 mm
- Bore Diameter 1
- 40 mm
- Bore Diameter 2
- 35 mm
- Minimum Bore Diameter
- 35 mm
- Keyway Width 1
- 12 mm
- Wire Rope Length
- 101.2 mm
- Length
- 101.2 mm
- Fits Chest Size
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Description
Disc Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 35 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 40 mm, Minimum Bore Diameter 35 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes Yes, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.