Module

  • Mfr # 6ES7134-7SD00-0AB0
  • Zoro # G209016281
product price: 
$
1,566.99
/ea
Free Shipping & Returns

Key Features

Width
30 mm
Height
129 millimetre
Depth
137 millimetre
Manufacturer product root
Analog module input
Number of HW interfaces serial TTY
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6ES7134-7SD00-0AB0
Zoro #
G209016281
UPC #
-
Country of Origin
Germany

Dimensions

Width
30 mm
Height
129 millimetre
Depth
137 millimetre

Details

Manufacturer product root
Analog module input
Number of HW interfaces serial TTY
0
Input signal can be configured
Yes
analog inputs, configurable
Yes
Power loss, static, current-independent [Pls]
0 watt
Input, current present
No
wall mounting/direct mounting possible
No
Number of analog inputs
4
Number of analog outputs
0
description of product type
4AI TC
Number of HW interfaces PROFINET
0
Field bus connection possible via separate bus couplers
Yes
Corresponding operating medium (Ex ib)
Yes
max. supply voltage with DC
28.8 volt
Design of electrical connection
Screw/spring connection
Input, resistance present
No
Number of HW interfaces, other
0
Input, voltage present
Yes
Number of HW interfaces serial RS422
0
Protection type IP
IP30
Input, thermoelement present
Yes
Front installation possible
Yes
Number of HW interfaces Industrial Ethernet
0
Input, resistance thermometer present
No
Bearing track assembly possible
Yes
Manufacturer product family
ET 200iSP
Resolution of the analog inputs
16 bit
Number of HW interfaces parallel
0
min. supply voltage with DC
20 volt
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 2
Corresponding operating medium (Ex ia)
Yes
Functional safety (SIL)
Without
Rack-assembly possible
No
System components present
Yes
Supply voltage type
DC
Number of HW interfaces serial RS232
0
Number of HW interfaces serial RS485
0
Number of HW interfaces Wireless
0
Category safety pursuant to EN 954-1
Without
Explosion protected category for dusts
ATEX dust-ex-protection, Cat. 2

Description

SIMATIC DP, electronic for ET200iSP, 4 AI, TC: for connection of thermocouples voltage measurement, Ex ib ia Ga IIC T4 Gb, Ex ib ia IIIC Da IIC T4 Gb, Ex ib ia I Mb

Ratings & reviews