Multi Process Meter, LCD Display

  • Mfr # MPM-141
  • Zoro # G209982661
product price: 
$
992.99
/ea
Free Shipping & Returns

Key Features

Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPM-141
Zoro #
G209982661
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
3.2 in
Overall Width
6.6 in
Cutout DIN Size
1/8
Digit Height - Minimum
0.46 in
Digit Height - Maximum
0.6 in
Overall Depth
7.6 in

Details

Item
Panel Meter
Type
Alarming; Controlling; Monitoring
Accuracy
+/-0.03%
Display Span
999,999
Display
LCD
Display Digits
Dual Line 6 Digit
Interface
USB
Style
MPM
Fits
1/8 DIN
Includes
NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter
Series
MPM
Connector Type
Screw Terminal
Standards
CE, CUL, RoHS, UL
NEMA Rating
4X
Mounting
Panel
Parameters Measured
AC Current, AC Voltage, DC Current
Display Span - Maximum
999,999
Number of Display Digits
6
NEMA Enclosure Rating
4X
Current Display - Minimum
4 mA
Digital Display Screen Color
Red
Digital Display Screen Type
LED
Relay Contact Form
SPDT, SPST
AC Voltage Input - Minimum
85 V AC
AC Voltage Input - Maximum
265 V AC
Current Display - Maximum
20 mA
Terminal Connection Type
Screw Clamp
Product Type
Multi Panel Meter

Description

Panel Meter, Alarming; Controlling; Monitoring, Accuracy +/-0.03 Percent, Display Span 999,999, Display Digits Dual Line 6 Digit, LCD Display, Fits 1/8 DIN, Connector Type Screw Terminal, USB Interface, 4X NEMA Rating, Mounting Panel, Style MPM, Includes NEMA 4X Front Panel, USB Based Programming Software is Resident on the Meter, Manufacturers Warranty Length 3 yr

Ratings & reviews