Basic Mini Environmental Quality Meter

  • Mfr # 850025
  • Zoro # G209983958
product price: 
$
94.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
850025
Zoro #
G209983958
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Monitor up to 3 environmental parameters with one tiny instrument: Wind Speed Air Temperature Relative Humidity RH Light weight, tiny size with simple, one-hand, operation. They are perfect for scientists, agricultural specialist, facilities managers, HVAC professionals, home inspectors, field technicians, health and safety personal, hazmat crews, outdoor enthusiasts, educators, and coaches ... all of whom need accurate information to properly access environmental conditions and make crucial decisions.Reads air speed in addition to the wide selection of environmental parameters detailed above. Will sense airflow as low as 0.4 m/s with an accuracy of ±3% 4% >20m/s. Replaceable snap-in anemometer vane is available. Features min/max, hold, a backlight and come complete with a wrist strap, carry pouch, and button cell battery providing at least 40 hours of continuous use.Dimensions: 43⁄4 × 13⁄4 × 120 × 44 × 21 mmWeight: 2.2 oz 65 g Specifications Unit of Measure Range Resolution Accuracy Wind Speed: 80 to 3937 ft/min0.4 to 20.0 m/s1.4 to 72.0 km/h0.9 to 44.7 mile/h0.8 to 38.8 knots 1 ft/min0.1 m/s0.1 km/h0.1 MPH0.1 knots =20 m/s: ±3% FS>20 m/s: ±4% FS Air Temperature: 32 to 122 degrees F0 to 50 degrees C 0.1 degrees F0.1 degrees C ±2.5 degrees F±1.2 degrees C Relative Humidity: 10 to 95% RH 0.1% RH

Ratings & reviews