Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Battery Kit, Alkaline
- Mfr # VTSB-311
- Zoro # G7260242
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis MX4, Ventis Pro12
Battery Life
8 hr
Voltage
4.5V DC
Color
Orange
Battery Type
AA Alkaline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSB-311
- Zoro #
- G7260242
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Battery Size
- AA
- For Battery Size
- AA
Details
- Item
- Battery Kit
- For Use With
- Ventis MX4, Ventis Pro12
- Battery Life
- 8 hr
- Voltage
- 4.5V DC
- Color
- Orange
- Battery Type
- AA Alkaline
- Product Type
- Battery Kit
- Battery Chemistry
- Alkaline
- Output Voltage
- 4.5V DC
- For Battery Chemistry
- Alkaline
- Series
- Ventis MX4, Ventis Pro12
- Compatible Manufacturer Part Number
- VTSB-311
- Compatible Product Type
- Ventis MX4, Ventis Pro12
Description
Battery Kit, Product Type Battery Kit, Series Ventis MX4, Ventis Pro12, For Battery Chemistry Alkaline, Battery Size AA, For Use With Ventis MX4, Ventis Pro12, Output Voltage 4.5V DC, Battery Life 8 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.