Shop SANOXY
Create Account
Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Gold
- Mfr # SNX-Mini-KYB-MS-ST-GLD
- Zoro # G210036292
product price:Â
$
22.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNX-Mini-KYB-MS-ST-GLD
- Zoro #
- G210036292
- UPC #
- -
- Country of Origin
- China
Description
Slim wireless keyboard and mini optical mouse set with USB receiver. It is an ideal input device for your PC, laptop and notebook. It adopts 2.4GHz wireless transfer technology for strong and secured wireless signal. It features new slim keys allowing a smoother, quieter and faster experience when typing. New improved 2.4GHz wireless for much greater range and less chance of interference from other nearby wireless devices. Specifications: Keyboard Connection: Wireless Optical Resolution: 1200 DPI Mouse Connection: Wireless Type: Slim, Multimedia, Wireless Interface: USB Keys Quantity:78 With Multimedia Function Keys: Yes Keyboard Battery: 2 x AAA battery Not Included Mouse Battery: 2 x AAA batteries Not Included Keyboard Size: 285.3mm x 133m x 18mm Mouse Size: 113mm x 59mm x 20mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.