Shop TRIPP LITE
See all product information
Create Account
series USB Type-C to USB Type-C M/M HiSpeed Cable
- Mfr # U040-006-C
- Zoro # G914878747
product price:Â
$
10.69
/ea
Key Features
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Features
Reversible, Molded
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U040-006-C
- Zoro #
- G914878747
- UPC #
- 37332190154
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type C - Male
- End 2 Connection Type
- USB 2.0 Type C - Male
- Color
- Black
- Features
- Reversible, Molded
- Cable Type
- USB
- Contact Plating
- Gold
- Connector Plating
- Nickel
- Connector on First End Details
- 1 x USB 2.0 Type C - Male
- Connector on Second End Details
- 1 x USB 2.0 Type C - Male
- Shielding
- Yes
- Data Transfer Rate
- 480-Mbit/s
- Device Supported
- Chromebook, Tablet, Ultrabook, Smartphone
- Data Transfer Speed
- 480-Mbit/s
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Description
TRIPP LITE USB 2.0 HI-SPEED CABLE USB TYPE C USB-C TO USB-C M/M 6 FT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.