Shop SIEMENS

Variable Frequency Drive, Gray

  • Mfr # RT002X-53N
  • Zoro # G210043559

product price: 
$
675.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
575V AC
Dynamic Braking
Yes
Starting Torque
150 %
Control Type
Mobile App
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT002X-53N
Zoro #
G210043559
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 3/4 in
Overall Height
5 5/8 in
Overall Width
2 7/8 in

Details

Input Voltage
575V AC
Item
Variable Frequency Drive
Dynamic Braking
Yes
Starting Torque
150 %
Control Type
Mobile App
Input Frequency
60/50 Hz
Input Phase AC
Three
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Output Frequency Range
0 to 599 Hz
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Control Method
Digital
Input Type
Analog, Digital
Input Voltage Range
500 V AC to 600 V AC
Maximum Output Power
2 hp
Ethernet Port Included
Yes
Output Type
Analog, Relay
Series
RTU
Application
Rooftop Fans
Maximum Output Current
3 A
Style
Compact
Enclosure Rating
IP21
Number of Outputs
(1) Analog; (2) Relay
Number of Inputs
(2) Analog; (7) Digital
Output Voltage
575V AC
Output Current - Maximum
3 A
Output Frequency - Minimum
599 Hz
Output Horsepower
2 hp
Color
Gray
Input Phase
Three
IP Rating
IP20, IP21
Number of Outputs - Relay
2
Bypass Design
No Bypass
Output Frequency - Maximum
0 Hz
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Number of Inputs - Digital
7
Number of Inputs - Analog
2
Start/Stop Control
Programmable

Description

Variable Frequency Drive, Input Voltage 575V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 3 A, Output Voltage 575V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.