Shop SIEMENS
Create Account
SINAMICS V20 380-480 V 3 AC -15/+10% 47-63Hz rated power 22 kW with
- Mfr # 6SL3210-5BE32-2CV0
- Zoro # G616086303
product price:Â
$
3,605.99
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
- 6SL3210-5BE32-2CV0
- Zoro #
- G616086303
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS V20 380-480 V 3 AC -15/+10% 47-63Hz rated power 22 kW with 150% overload for 60 sec. small output overload: 30 kW with 110% overload for 60 sec. Integrated filter C3 I/O: 4 DI, 2 DO,2 AI, 1 AQ fieldbus: USS/MODBUS RTU with built-in BOP protection: IP20/ UL open size: E 244x265x209 WxHxD