Cylindrical Lock
- Mfr # UT5257 ESE 626 RHR CL6
- Zoro # G210057457
product price:Â
$
2,431.99
/ea
Free Shipping & Returns
Key Features
Style
ES - Lever
For Door Thickness
1-3/4 In.
Includes
Unit Lock
Color
Satin Chrome
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UT5257 ESE 626 RHR CL6
- Zoro #
- G210057457
- UPC #
- 197163205547
- Country of Origin
- United States
- Style
- ES - Lever
- Includes
- Unit Lock
- Color
- Satin Chrome
- Material
- Brass or Bronze
- Backset
- 2-3/4 In.
- For Use With
- UT5200 Series Unit Locks
- Cylinder Type
- Corbin Russwin 6-Pin LFIC Less Core
Dimensions
- For Door Thickness
- 1-3/4 In.
Description
Storeroom Function, Handed, 6-Pin LFIC Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.