Cylindrical Lock
- Mfr # CRX-A-86-630-LH-CLFIC
- Zoro # G210058652
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Style
Arch Trim
For Door Thickness
1-3/4 In.
Function
F86 - Storeroom
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRX-A-86-630-LH-CLFIC
- Zoro #
- G210058652
- UPC #
- 197163172757
- Country of Origin
- United States
- Grade
- Grade 1
- Style
- Arch Trim
- Function
- F86 - Storeroom
- Color
- Satin Stainless Steel
- For Use With
- TownSteel Ligature Resistant Cylindrical Locks
- Cylinder Type
- Corbin Russwin 6-Pin LFIC Less Core
- Includes
- Cylindrical Lock
- Door Handing
- LH
- Backset
- 2-3/4 In.
Dimensions
- For Door Thickness
- 1-3/4 In.
Description
Heavy Duty Ligature Resistant Arch Trim, Grade 1, Storeroom, Keyed, 2-3/4 In. Backset, Left Hand, Corbin 6-Pin LFIC Prep, Less Core, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.