Shop DWYER INSTRUMENTS
See all product information
Create Account
Low cost diaphragm pressure switch, adj. range 1-30in Hg Vac 25.4-762 mm Hg
- Mfr # CS-1
- Zoro # G210113764
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPDT
Pressure Connection Type
1/4 in FNPT
Range
1 to 30"Hg
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-1
- Zoro #
- G210113764
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in FNPT
- Range
- 1 to 30"Hg
- Housing Material
- Steel
Description
Low cost diaphragm pressure switch, adj. range 1-30in Hg Vac 25.4-762 mm Hg, deadband 1.5in Hg 38 mm Hg.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.