Shop LOUISVILLE
See all product information
Create Account
Label Kit
- Mfr # PK-FS1500
- Zoro # G2102409
product price:Â
$
9.35
/ea
Key Features
For Use With Mfr. Model Number
FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
Fits Brand
Louisville Ladder
Number of Duty Rating Labels
1
Compatible Ladder Type
Stepladders
Compatible Load Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK-FS1500
- Zoro #
- G2102409
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Ladder Label Kit
- For Use With Mfr. Model Number
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- Fits Brand
- Louisville Ladder
- Number of Duty Rating Labels
- 1
- Compatible Ladder Type
- Stepladders
- Compatible Load Capacity
- 300 lb
- Label Types Included
- Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
- Compatible ANSI Duty Rating
- Type IA
- Compatible Ladder Material
- Fiberglass
- Compatible with Series
- FS1500
- Language
- English, French, Spanish
- Number of Instruction Labels
- 2
- Compatible with Manufacturer Model Number
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- Number of Safety and Hazard Labels
- 4
- Compatible Manufacturer Model Number
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- Compatible Manufacturer Part Number
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- Compatible with Manufacturer Model No.
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- Compatible with Mfr. Model No.
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- For Use with Mfr Model Number
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- Compatible Pump Manufacturer Part Number
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- Compatible Mfr. Model Number
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- For Manufacturer Part Number
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- Compatible with Mfr. Model Number
- FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512
- Compatible Series
- FS1500
Description
Label Kit, For Use With Grainger Item Number 1CMV5, 33J704, 1CMR1, 36Y479, 1CMP7, 33J664, 1CMP8, 1CMP9, 1CMR2, For Use With Mfr. Model Number FS1502, FS1503, FS1504, FS1505, FS1506, FS1507, FS1508, FS1510, FS1512, Fits Brand Louisville
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.