Label Kit
- Mfr # PK-L-2032-XX
- Zoro # G2102418
product price:Â
$
9.65
/ea
Key Features
For Use With Mfr. Model Number
L-2032-02, L-2032-03, L-2032-04
Fits Brand
Louisville Ladder
Compatible Ladder Material
Aluminum
Number of Safety and Hazard Labels
3
Compatible with Series
L-2032-XX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK-L-2032-XX
- Zoro #
- G2102418
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Ladder Label Kit
- For Use With Mfr. Model Number
- L-2032-02, L-2032-03, L-2032-04
- Fits Brand
- Louisville Ladder
- Compatible Ladder Material
- Aluminum
- Number of Safety and Hazard Labels
- 3
- Compatible with Series
- L-2032-XX
- Language
- English, French, Spanish
- Compatible ANSI Duty Rating
- Type IA
- Number of Duty Rating Labels
- 1
- Compatible with Manufacturer Model Number
- L-2032-02, L-2032-03, L-2032-04
- Number of Instruction Labels
- 2
- Compatible Load Capacity
- 300 lb
- Compatible Ladder Type
- Twin Stepladders
- Label Types Included
- Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
- Compatible Manufacturer Model Number
- L-2032-02, L-2032-03, L-2032-04
- Compatible Manufacturer Part Number
- L-2032-02, L-2032-03, L-2032-04
- Compatible with Manufacturer Model No.
- L-2032-02, L-2032-03, L-2032-04
- Compatible with Mfr. Model No.
- L-2032-02, L-2032-03, L-2032-04
- For Use with Mfr Model Number
- L-2032-02, L-2032-03, L-2032-04
- Compatible Pump Manufacturer Part Number
- L-2032-02, L-2032-03, L-2032-04
- Compatible Mfr. Model Number
- L-2032-02, L-2032-03, L-2032-04
- For Manufacturer Part Number
- L-2032-02, L-2032-03, L-2032-04
- Compatible with Mfr. Model Number
- L-2032-02, L-2032-03, L-2032-04
- Compatible Series
- L-2032-XX
Description
Label Kit, For Use With Grainger Item Number 36Y489, 36Y490, 36Y491, For Use With Mfr. Model Number L-2032-02, L-2032-03, L-2032-04, Fits Brand Louisville
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.