Shop LOUISVILLE
See all product information
Create Account
Label Kit
- Mfr # PK-AE4100
- Zoro # G2102479
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Fits Brand
Louisville Ladder
Language
English, French, Spanish
Compatible Ladder Material
Aluminum
Compatible Ladder Type
Straight Ladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK-AE4100
- Zoro #
- G2102479
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Ladder Label Kit
- Fits Brand
- Louisville Ladder
- Language
- English, French, Spanish
- Compatible Ladder Material
- Aluminum
- Compatible Ladder Type
- Straight Ladders
- Label Types Included
- Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
- Compatible with Series
- AE4100
- Number of Instruction Labels
- 3
- Number of Duty Rating Labels
- 1
- Compatible Load Capacity
- 225 lb
- Number of Safety and Hazard Labels
- 6
- Compatible ANSI Duty Rating
- Type II
- Compatible Series
- AE4100
- For Use With
- AE4100
Description
Label Kit, For Use With Grainger Item Number 36Y352, 36Y353, 36Y354, 36Y355, 36Y356, 36Y357, For Use With Mfr. Model Number AE4110, AE4112, AE4114, AE4116, AE4118, AE4120, Fits Brand Louisville
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.