Shop LOUISVILLE

Label Kit

  • Mfr # PK-AM8000
  • Zoro # G2102515

product price: 
$
7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Ladder Type
Twin Stepladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PK-AM8000
Zoro #
G2102515
UPC #
-
Country of Origin
Mexico
Item
Ladder Label Kit
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Ladder Type
Twin Stepladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Load Capacity
300 lb
Compatible with Manufacturer Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible ANSI Duty Rating
Type IA
Compatible Ladder Material
Aluminum
Number of Instruction Labels
3
Number of Duty Rating Labels
1
Number of Safety and Hazard Labels
5
Compatible with Series
AM8000
Language
English, French, Spanish
Compatible Manufacturer Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Manufacturer Part Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible with Manufacturer Model No.
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible with Mfr. Model No.
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
For Use with Mfr Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Pump Manufacturer Part Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Mfr. Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
For Manufacturer Part Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible with Mfr. Model Number
AM8004, AM8006, AM8008, AM8010, AM8012, AM8014
Compatible Series
AM8000
For Use With
AM8000

Description

Label Kit, For Use With Grainger Item Number 33J737, 33J647, 3LW23, 33J738, 33J736, 36Y371, For Use With Mfr. Model Number AM8004, AM8006, AM8008, AM8010, AM8012, AM8014, Fits Brand Louisville

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.