Label Kit

  • Mfr # PK-FS2000
  • Zoro # G2102689
product price: 
$
9.29
/ea

Key Features

For Use With Mfr. Model Number
FS2004, FS2005, FS2006, FS2007, FS2008
Fits Brand
Louisville Ladder
Compatible Ladder Material
Fiberglass
Compatible Load Capacity
250 lb
Compatible with Series
FS2000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PK-FS2000
Zoro #
G2102689
UPC #
-
Country of Origin
Mexico
Item
Ladder Label Kit
For Use With Mfr. Model Number
FS2004, FS2005, FS2006, FS2007, FS2008
Fits Brand
Louisville Ladder
Compatible Ladder Material
Fiberglass
Compatible Load Capacity
250 lb
Compatible with Series
FS2000
Language
English, French, Spanish
Compatible Ladder Type
Stepladders
Compatible with Manufacturer Model Number
FS2004, FS2005, FS2006, FS2007, FS2008
Number of Duty Rating Labels
1
Number of Instruction Labels
2
Number of Safety and Hazard Labels
4
Compatible ANSI Duty Rating
Type I
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Manufacturer Model Number
FS2004, FS2005, FS2006, FS2007, FS2008
Compatible Manufacturer Part Number
FS2004, FS2005, FS2006, FS2007, FS2008
Compatible with Manufacturer Model No.
FS2004, FS2005, FS2006, FS2007, FS2008
Compatible with Mfr. Model No.
FS2004, FS2005, FS2006, FS2007, FS2008
For Use with Mfr Model Number
FS2004, FS2005, FS2006, FS2007, FS2008
Compatible Pump Manufacturer Part Number
FS2004, FS2005, FS2006, FS2007, FS2008
Compatible Mfr. Model Number
FS2004, FS2005, FS2006, FS2007, FS2008
For Manufacturer Part Number
FS2004, FS2005, FS2006, FS2007, FS2008
Compatible with Mfr. Model Number
FS2004, FS2005, FS2006, FS2007, FS2008
Compatible Series
FS2000
For Use With
FS2000

Description

Label Kit, For Use With Grainger Item Number 1CMV5, 33J704, 1CMR1, 36Y479, 1CMP7, For Use With Mfr. Model Number FS2004, FS2005, FS2006, FS2007, FS2008, Fits Brand Louisville

Ratings & reviews