Label Kit
- Mfr # PK-FS1300HD
- Zoro # G2102707
product price:Â
$
10.35
/ea
Key Features
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
Number of Instruction Labels
2
Compatible with Manufacturer Model Number
FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
Compatible with Series
FS1300HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK-FS1300HD
- Zoro #
- G2102707
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Ladder Label Kit
- Fits Brand
- Louisville Ladder
- For Use With Mfr. Model Number
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- Number of Instruction Labels
- 2
- Compatible with Manufacturer Model Number
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- Compatible with Series
- FS1300HD
- Compatible Load Capacity
- 375 lb
- Language
- English, French, Spanish
- Number of Safety and Hazard Labels
- 5
- Compatible Ladder Type
- Stepladders
- Compatible ANSI Duty Rating
- Type IAA
- Label Types Included
- Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
- Number of Duty Rating Labels
- 1
- Compatible Ladder Material
- Fiberglass
- Compatible Manufacturer Model Number
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- Compatible Manufacturer Part Number
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- Compatible with Manufacturer Model No.
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- Compatible with Mfr. Model No.
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- For Use with Mfr Model Number
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- Compatible Pump Manufacturer Part Number
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- Compatible Mfr. Model Number
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- For Manufacturer Part Number
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- Compatible with Mfr. Model Number
- FS1304HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD
- Compatible Series
- FS1300HD
Description
Label Kit, For Use With Grainger Item Number 36Y472, 36Y473, 36Y474, 36Y475, 36Y476, 33J684, For Use With Mfr. Model Number FS1304HD, FS1305HD, FS1306HD, FS1308HD, FS1310HD, FS1312HD, Fits Brand Louisville
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.