Label Kit
- Mfr # PK-FE4200HD
- Zoro # G2102795
product price:Â
$
8.99
/ea
Key Features
For Use With Mfr. Model Number
FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
Fits Brand
Louisville Ladder
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Ladder Material
Fiberglass
Number of Safety and Hazard Labels
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK-FE4200HD
- Zoro #
- G2102795
- UPC #
- 728865128676
- Country of Origin
- Mexico
Details
- Item
- Ladder Label Kit
- For Use With Mfr. Model Number
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- Fits Brand
- Louisville Ladder
- Label Types Included
- Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
- Compatible Ladder Material
- Fiberglass
- Number of Safety and Hazard Labels
- 8
- Compatible Load Capacity
- 250 lb
- Number of Duty Rating Labels
- 1
- Compatible with Series
- FE4200HD
- Compatible ANSI Duty Rating
- Type I
- Language
- English, French, Spanish
- Compatible Ladder Type
- Extension Ladders
- Compatible with Manufacturer Model Number
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- Number of Instruction Labels
- 3
- Compatible Manufacturer Model Number
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- Compatible Manufacturer Part Number
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- Compatible with Manufacturer Model No.
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- Compatible with Mfr. Model No.
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- For Use with Mfr Model Number
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- Compatible Pump Manufacturer Part Number
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- Compatible Mfr. Model Number
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- For Manufacturer Part Number
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- Compatible with Mfr. Model Number
- FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD
- Compatible Series
- FE4200HD
Description
Label Kit, For Use With Grainger Item Number 33J730, 36Y422, 29NH76, 29NH88, 29NH77, For Use With Mfr. Model Number FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, Fits Brand Louisville
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.