Label Kit

  • Mfr # PK-AE3200
  • Zoro # G2102810
product price: 
$
8.25
/ea

Key Features

For Use With Mfr. Model Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Fits Brand
Louisville Ladder
Compatible with Manufacturer Model Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Compatible Ladder Type
Extension Ladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PK-AE3200
Zoro #
G2102810
UPC #
-
Country of Origin
Mexico
Item
Ladder Label Kit
For Use With Mfr. Model Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Fits Brand
Louisville Ladder
Compatible with Manufacturer Model Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Compatible Ladder Type
Extension Ladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
3
Compatible Ladder Material
Aluminum
Language
English, French, Spanish
Number of Safety and Hazard Labels
8
Compatible Load Capacity
250 lb
Number of Duty Rating Labels
1
Compatible ANSI Duty Rating
Type I
Compatible with Series
AE3200
Compatible Manufacturer Model Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Compatible Manufacturer Part Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Compatible with Manufacturer Model No.
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Compatible with Mfr. Model No.
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
For Use with Mfr Model Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Compatible Pump Manufacturer Part Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Compatible Mfr. Model Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
For Manufacturer Part Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Compatible with Mfr. Model Number
AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240
Compatible Series
AE3200
For Use With
AE3200

Description

Label Kit, For Use With Grainger Item Number 36Y345, 36Y346, 36Y347, 36Y348, 36Y349, 36Y350, 36Y351, For Use With Mfr. Model Number AE3216, AE3220, AE3224, AE3228, AE3232, AE3236, AE3240, Fits Brand Louisville

Ratings & reviews