Shop LOUISVILLE
See all product information
Create Account
Label Kit
- Mfr # PK-FY8000
- Zoro # G2102856
product price:Â
$
8.69
/ea
Key Features
For Use With Mfr. Model Number
FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
Fits Brand
Louisville Ladder
Language
English, French, Spanish
Number of Safety and Hazard Labels
3
Number of Instruction Labels
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK-FY8000
- Zoro #
- G2102856
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Ladder Label Kit
- For Use With Mfr. Model Number
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- Fits Brand
- Louisville Ladder
- Language
- English, French, Spanish
- Number of Safety and Hazard Labels
- 3
- Number of Instruction Labels
- 2
- Compatible Ladder Material
- Fiberglass
- Compatible with Series
- FY8000
- Label Types Included
- Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
- Compatible Load Capacity
- 375 lb
- Number of Duty Rating Labels
- 1
- Compatible ANSI Duty Rating
- Type IAA
- Compatible with Manufacturer Model Number
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- Compatible Ladder Type
- Stepladders
- Compatible Manufacturer Model Number
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- Compatible Manufacturer Part Number
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- Compatible with Manufacturer Model No.
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- Compatible with Mfr. Model No.
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- For Use with Mfr Model Number
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- Compatible Pump Manufacturer Part Number
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- Compatible Mfr. Model Number
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- For Manufacturer Part Number
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- Compatible with Mfr. Model Number
- FY8001, FY8002, FY8002-S55S56, FY8003, FY8003-S55S56
- Compatible Series
- FY8000
Description
Label Kit, For Use With Grainger Item Number 1CMV2, 1CMV3, 5MRH1, 5MRH2, 33J722, For Use With Mfr. Model Number FY8001, FY8002, FY8003, FY8004, FY8004-S55-S56, Fits Brand Louisville
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.