Label Kit
- Mfr # PK-AS1000
- Zoro # G2102969
product price:Â
$
9.35
/ea
Key Features
For Use With Mfr. Model Number
AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
Fits Brand
Louisville Ladder
Number of Duty Rating Labels
1
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK-AS1000
- Zoro #
- G2102969
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Ladder Label Kit
- For Use With Mfr. Model Number
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- Fits Brand
- Louisville Ladder
- Number of Duty Rating Labels
- 1
- Label Types Included
- Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
- Number of Instruction Labels
- 2
- Language
- English, French, Spanish
- Compatible with Manufacturer Model Number
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- Compatible ANSI Duty Rating
- Type IA
- Compatible Load Capacity
- 300 lb
- Compatible Ladder Type
- Stepladders
- Compatible Ladder Material
- Aluminum
- Number of Safety and Hazard Labels
- 5
- Compatible with Series
- AS1000
- Compatible Manufacturer Model Number
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- Compatible Manufacturer Part Number
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- Compatible with Manufacturer Model No.
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- Compatible with Mfr. Model No.
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- For Use with Mfr Model Number
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- Compatible Pump Manufacturer Part Number
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- Compatible Mfr. Model Number
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- For Manufacturer Part Number
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- Compatible with Mfr. Model Number
- AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020
- Compatible Series
- AS1000
Description
Label Kit, For Use With Grainger Item Number 36Y375, 36Y376, 36Y377, 36Y379, 36Y380, 36Y381, 36Y382, For Use With Mfr. Model Number AS1003, AS1004, AS1006, AS1014, AS1016, AS1018, AS1020, Fits Brand Louisville
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.