Label Kit

  • Mfr # PK-FE7200
  • Zoro # G2102987
product price: 
$
7.59
/ea

Key Features

For Use With Mfr. Model Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Fits Brand
Louisville Ladder
Compatible Load Capacity
300 lb
Number of Instruction Labels
3
Compatible Ladder Type
Extension Ladders
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PK-FE7200
Zoro #
G2102987
UPC #
-
Country of Origin
Mexico
Item
Ladder Label Kit
For Use With Mfr. Model Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Fits Brand
Louisville Ladder
Compatible Load Capacity
300 lb
Number of Instruction Labels
3
Compatible Ladder Type
Extension Ladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible ANSI Duty Rating
Type IA
Compatible with Manufacturer Model Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Language
English, French, Spanish
Number of Safety and Hazard Labels
8
Compatible Ladder Material
Fiberglass
Number of Duty Rating Labels
1
Compatible with Series
FE7200
Compatible Manufacturer Model Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Manufacturer Part Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Manufacturer Model No.
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Mfr. Model No.
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use with Mfr Model Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Pump Manufacturer Part Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Mfr. Model Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Manufacturer Part Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Mfr. Model Number
FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Series
FE7200
For Use With
FE7200

Description

Label Kit, For Use With Grainger Item Number 33J683, 33J663, 33J673, 33J728, 33J686, 36Y432, 33J671, For Use With Mfr. Model Number FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240, Fits Brand Louisville

Ratings & reviews