Multi Split Ball Valve

  • Mfr # RP18961
  • Zoro # G210481849
product price: 
$
82.19
/ea

Key Features

Includes
Access Port
Body Material
Brass
Side 2 Connection Type
FTG
Side 1 Connection Type
FTG
Standards
ASTM C177, 2014/68/EU, CRN 0C1241.9C, UL/cUL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP18961
Zoro #
G210481849
UPC #
-
Country of Origin
China

Dimensions

Outlet Connection Size
1/2 in
Port Size
1 in
Overall Height
2.2 in
Inlet Connection Size
1/2 in
Overall Length
6.4 in
Overall Width
0.9 in
Wire Rope Length
6.4 in
Length
6.4 in

Details

Item
Refrigerant Ball Valve
Includes
Access Port
Body Material
Brass
Side 2 Connection Type
FTG
Side 1 Connection Type
FTG
Standards
ASTM C177, 2014/68/EU, CRN 0C1241.9C, UL/cUL Listed
Product Type
Refrigerant Ball Valve
A2L Compatibility
A2L Compatible
Inlet Connection Type
Sweat
Weight
0.6 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
300 Degrees F
For Refrigerant Group
CO2, H2O
Outlet Connection Type
Sweat
Operating Pressure - Maximum
700 psi
Outlet Connection Gender
Male
Inlet Connection Gender
Male
Includes Access Port
Access Port Included
For Refrigerant Type
R-702, R-718, R-728, R-732, R-740, R-744

Description

Refrigerant Ball Valve, Side 2 Connection Type FTG, Standards ASTM C177, 2014/68/EU, CRN 0C1241.9C, UL/cUL Listed, Weight 0.6 lb, Body Material Brass, Handle Material Not Applicable, Side 1 Connection Type FTG, Overall Width 0.9 in, Overall Height 2.2 in, Includes Access Port

Ratings & reviews