Shop NU-CALGON
See all product information
Create Account
Condensate Pan Treatment, Pad, 5 ton
- Mfr # 4295-36
- Zoro # G2763868
product price:Â
$
10.29
/ea
Key Features
Size
3.3 oz
Color
Blue
Form
Pad
Food Grade
Not Food Safe
Application
Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4295-36
- Zoro #
- G2763868
- UPC #
- 681001429511
- Country of Origin
- United States
- Item
- Condensate Pan Treatment
- Color
- Blue
- Form
- Pad
- Food Grade
- Not Food Safe
- Application
- Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors
- Non-Corrosive
- Corrosive
- Characteristics
- Up to 3 Months of Protection
- Non-Toxic
- Toxic
- Standards
- EPA Registered
- Product Type
- Condensate Pan Treatment
- Series
- PanPad
- Solubility
- Water Soluble
- Cleaning
- Cleaner
- Treatment Frequency
- 3 mo
- Scent
- Unscented
- Biodegradability
- Non-Biodegradable
- Disinfecting
- Bactericide
- Corrosivity
- Non-Corrosive
- Toxicity
- Toxic
- For Material
- Metal, Plastic
- Deodorizing
- Deodorant
- Number of Treatments
- 1
- Wire Color
- Blue
Dimensions
- Size
- 3.3 oz
- For Use With System Size
- 5 t
- For System Size
- 5 ton
- Bottle Size
- 3.3 oz
- Size - Alpha
- 3.3 oz
- Container Size
- 3.3 oz
Description
Condensate Pan Treatment, Pad, Size 3.3 oz, Color Blue, Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 5 t, Characteristics Up to 3 Months of Protection, Standards EPA Registered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.