Shop BETA 1 FILTERS
See all product information
Create Account
Panel Filter replacement filter for 20004875 / HOFFMAN
- Mfr # B1PA0001135
- Zoro # G210488343
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Element Material
Polyester Felt
Filter Media
Polyester Felt
Overall Width
24 in
Filter Rating
10 µ
Height (In.)
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1PA0001135
- Zoro #
- G210488343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Height (In.)
- 24"
Details
- Element Material
- Polyester Felt
- Filter Media
- Polyester Felt
- Filter Rating
- 10 µ
- Application
- Filtration
Description
Beta 1 Filters B1PA0001142 is a quality replacement for HOFFMAN / 20004875. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.