
Rmt 4F Tin Jobber Drill No 55
Mfr # 95003154
Zoro # G2105837
product price: $4.49
/eaSold in multiples of 12 for $53.88
Key Features
Overall Length
1-7/8"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#55
Number of Flutes
2
Shank Dia.
#55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95003154
Zoro #
G2105837
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-7/8"
Drill Bit Size
#55
Shank Dia.
#55
Drill Bit Dimension Type
Wire
Flute Length
7/8"
Details
Item
Rmt 4F Tin Jobber Drill #55
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Shank Shape
Round
Decimal Equivalent
0.052
Description
Rmt 4F Tin Jobber Drill #55
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.