Shop TECHLITE INSULATION
See all product information
Create Account
Pipe Fitting Insulation, Tee
- Mfr # INS06-79-0100IP150-P
- Zoro # G210741943
product price:Â
$
24.59
/ea
Key Features
Wall Thickness
1 9/16 in
Color
Gray
Standards
ASTM E84 25/50
Plenum Rating
Plenum Rated
R Value
9.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INS06-79-0100IP150-P
- Zoro #
- G210741943
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1 9/16 in
- Inside Diameter
- 1 19/50 in
- For Pipe Size
- 1 in
Details
- Item
- Pipe Fitting Insulation
- Color
- Gray
- Standards
- ASTM E84 25/50
- Plenum Rating
- Plenum Rated
- R Value
- 9.8
- Flame Spread Index
- 25
- Installation Style
- Slit in Half
- Flexibility
- Flexible
- Foam Cell Type
- Open
- Maximum Operating Temperature
- 350 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Form
- Tee
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 1 3/8 in, Wall Thickness 1 9/16 in, Form Tee, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 9.8, Color Gray, For Pipe Size 1 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 3/8 in, Resistance Properties Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.