Bleed Control Module
- Mfr # M6005
- Zoro # G210866530
product price:
$
152.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Fabric
Depth
2"
Features
Injury Specific Modules
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M6005
- Zoro #
- G210866530
- UPC #
- 9341394034075
- Country of Origin
- China
Dimensions
- Depth
- 2"
- Length
- 8"
- Width
- 3"
Details
- Color
- Red
- Material
- Fabric
- Features
- Injury Specific Modules
- Shape
- Rectangular
- Includes
- AeroGlove Large Nitrile Powder-Free Gloves Pair/2, AeroRescue Thermal Blanket 55in x 84in, Permanent Marker Black, Hemorrhage Control Bandage 4in, Chest Seal Dressing Vent 2/pack, Hemostatic Gauze 3in x 4yd, Trauma Shears 5.5in, RapidStop Military Tourniquet
Description
- •Injury Specific Modules
- •Making first aid simple
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.