Modulator Refill - Eye Module
- Mfr # M6002
- Zoro # G210905697
product price:
$
18.89
/ea
Key Features
Color
Aqua
Housing Material
Fabric
Includes
AeroPad Eye Pads 2in x 3in, AeroForm Conforming Bandage 1in x 4.4yds, AeroForm Conforming Bandage 3in x 4.4yds, AeroGlove Nitrile Gloves Large, AeroSupplies Eye Magnet Plastic, AeroWash Eyewash .5oz, AeroTape Microporous Paper Tape .5in x 5.5yd, Eye Wound Zippered Bag
Width
4"
Length
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M6002
- Zoro #
- G210905697
- UPC #
- 9341394033245
- Country of Origin
- China
Dimensions
- Width
- 4"
- Length
- 8"
- Depth
- 2"
Details
- Color
- Aqua
- Housing Material
- Fabric
- Includes
- AeroPad Eye Pads 2in x 3in, AeroForm Conforming Bandage 1in x 4.4yds, AeroForm Conforming Bandage 3in x 4.4yds, AeroGlove Nitrile Gloves Large, AeroSupplies Eye Magnet Plastic, AeroWash Eyewash .5oz, AeroTape Microporous Paper Tape .5in x 5.5yd, Eye Wound Zippered Bag
- Net Weight
- 0.77 lbs
- Features
- Injury Specific Modules
- Shape
- Rectangular
Description
- •Injury Specific Modules
- •Making first aid simple
- •Quality Guarantee
- •Hand Packed by Experts
- •Global Market Leader
- •Latex-free
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.