Portable Weather Radio, Green, 6-1/2" L
Mfr # NSP101WXGR
Zoro # G2109438
product price: $69.89
/eaKey Features
Color
Green
Includes
LED Flashlight, Micro USB Cable
Length
6 1/2 in
Features
USB Charging, Digital Tuner, Splash Proof, Water Resistant, Battery Indicator, Cellular Phone Charger, Solar Power Charging, Battery Backup, Hand Crank Charging, Flashlight
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSP101WXGR
Zoro #
G2109438
UPC #
750254809507
Country of Origin
China
Dimensions
Length
6 1/2 in
Depth
1 29/32 in
Width
2 1/2 in
Height
1.9"
Overall Height
6 1/2 in
Overall Width
2 1/2 in
Overall Depth
1 29/32 in
Details
Item
Portable Weather Radio
Color
Green
Includes
LED Flashlight, Micro USB Cable
Features
USB Charging, Digital Tuner, Splash Proof, Water Resistant, Battery Indicator, Cellular Phone Charger, Solar Power Charging, Battery Backup, Hand Crank Charging, Flashlight
Power Source
Battery
Radio Channels
AM/FM, NOAA
Specific Area Message Encoding
No
Special Features
LED Flashlight, Rugged and IPX4 Splash Proof
Powered By
Rechargeable Battery
Display
Digital
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Weather & Alert Radio
Radio Bands
AM, FM, NOAA
Alert Style
Audible Alert
Includes Display
Display Included
Passive Alert Monitoring
General Monitoring
Description
Portable Weather Radio, Green, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By Rechargeable Battery, Special Features LED Flashlight, Rugged and IPX4 Splash Proof, Display Digital, Depth 1 29/32 in, Length 6 1/2 in, Width 2 1/2 in, Includes LED Flashlight, Micro USB Cable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.