Shop MOTOROLA
See all product information
Create Account
Headset
- Mfr # PMLN8085
- Zoro # G210947437
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
1
Push To Talk
Yes
Features
Flexible Noise Cancelling Boom Microphone
Noise Reduction Rating NRR
24 dB
Volume Control
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMLN8085
- Zoro #
- G210947437
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Headset
- Number of Wires
- 1
- Push To Talk
- Yes
- Features
- Flexible Noise Cancelling Boom Microphone
- Noise Reduction Rating NRR
- 24 dB
- Volume Control
- Yes
- Headset Style
- Behind-the-Head
- Noise Canceling
- Yes
- Microphone Location
- Extended from Earpiece
- Earpiece Color
- Black
- Compatible Radio Manufacturer Model Number
- APX n70, APX n50, APX n30, ION, R7
- Earpiece Connection Type
- Wired
- Number of Headsets Included
- 1
- Compatible Radio Series
- MOTOTRBO Ion, MOTOTRBO R7
- Number of Ears
- Two Ear
- Radio Connector Type
- 3.5 mm
- Compatible Radio Brand
- Motorola
- Earpiece Style
- On Ear
- Product Type
- Headsets
Description
Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO Ion, MOTOTRBO R7, Compatible Radio Manufacturer Model Number APX n70, APX n50, APX n30, ION, R7, Compatible Radio Grainger Model Number Not Applicable, Headset Style Behind-the-Head, Earpiece Style On Ear, Number of Ears Two Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Number of Headsets Included 1, Radio Connector Type 3.5 mm, Earpiece Connection Type Wired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.