Utility Nozzle
- Mfr # 49-90-2040
- Zoro # G211384576
product price:Â
$
19.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Plastic
Height
3.51 in
Width
6 5/8 in
Color
Red
Length
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-90-2040
- Zoro #
- G211384576
- UPC #
- 045242610457
- Country of Origin
- Thailand
Dimensions
- Height
- 3.51 in
- Width
- 6 5/8 in
- Length
- 14 1/2 in
- Depth
- 14 1/2 in
- For Hose Diameter
- 1 1/4 in, 1 7/8 in, 2 1/2 in
- Diameter
- 1 1/4 in, 1 7/8 in, 2 1/2 in
Details
- Material
- Plastic
- Color
- Red
- Inlet
- 2-1/2 in
- Shop By
- Hot Buys
- Nozzle Design
- Claw Tool
- ESD Rating
- Not Rated
- Compatible Brand
- Milwaukee
- Item
- Utility Nozzle
- Compatible Series
- AIR-TIP(TM)
- Fits Vacuum Brand
- Milwaukee
- Product Type
- Utility Nozzle
- For Vacuum Type
- Shop Vacuum
- Includes
- (1) AIR-TIP Claw Utility Nozzle w/ Brushes
- Shell Material
- Plastic
Description
For Hose Diameter 1 1/4 in, 1 7/8 in, 2 1/2 in, Material Plastic, Length 14 1/2 in, Width 6 5/8 in, Depth 14 1/2 in, Diameter 1 1/4 in, 1 7/8 in, 2 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee, Includes (1) AIR-TIP Claw Utility Nozzle w/ Brushes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.