Shop SCHMALZ
See all product information
Create Account
Multistage Ejector
- Mfr # 10.02.01.01591
- Zoro # G211471221
product price:Â
$
1,082.99
/ea
Free Shipping & Returns
Key Features
Pressure Port Size
3/8 in
Vacuum Port Size
1 in
Minimum Operating Temperature
0 Degrees C
Minimum Vacuum Pressure
2 bar
Weight
1.1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.02.01.01591
- Zoro #
- G211471221
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pressure Port Size
- 3/8 in
- Vacuum Port Size
- 1 in
- Overall Length
- 285.3 mm
- Overall Depth
- 83 mm
- Overall Width
- 21.8 mm
- Overall Height
- 74 mm
- Wire Rope Length
- 285.3 mm
- Length
- 285.3 mm
Details
- Minimum Operating Temperature
- 0 Degrees C
- Minimum Vacuum Pressure
- 2 bar
- Weight
- 1.1 kg
- Maximum Vacuum Pressure
- 6 bar
- Vacuum Port Gender
- Female
- Maximum Operating Temperature
- 60 Degrees C
- Actuation Mechanism
- Pressure
- Minimum Supply Pressure
- 2 bar
- Item
- Multistage Ejector
- Maximum Supply Pressure
- 6 bar
- Vacuum Port Type
- G
- Series
- SBPL
- Maximum Flow Rate
- 870 lpm
- Air Consumption
- 395 lpm
- Pressure Port Type
- G
- Pressure Port Gender
- Female
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 395 lpm, Maximum Flow Rate 870 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Overall Depth 83 mm, Overall Height 74 mm, Overall Length 285.3 mm, Overall Width 21.8 mm, Pressure Port Gender Female, Pressure Port Size 3/8 in, Pressure Port Type G, Series SBPL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.