Flat Suction Cup
- Mfr # 10.01.01.15144
- Zoro # G211471528
product price:Â
$
32.59
/ea
Sold in multiples of 10 for
$325.90
Key Features
Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Height
22.5 mm
Port Size
1/4 in
Port Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.01.01.15144
- Zoro #
- G211471528
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pad Height
- 22.5 mm
- Port Size
- 1/4 in
- Outside Diameter
- 70 mm
- Overall Height
- 38.5 mm
- Pad Diameter
- 77.2 mm
Details
- Pad Type
- Flat
- Pad Material
- Food Grade Silicone Rubber
- Port Type
- NPT
- Stroke
- 6 mm
- Weight
- 59.6 g
- Hardness
- 55 Shore A
- Series
- SUF
- Maximum Vacuum Pressure
- -0.6 bar
- Standards
- FDA Approved
- Number of Folds
- 0
- Durometer
- 55 A
- Item
- Vacuum Pad Assembly
- Pad Color
- Clear
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 70 mm, Overall Height 38.5 mm, Pad Color Clear, Pad Diameter 77.2 mm, Hardness 55 Shore A, Pad Height 22.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 6 mm, Weight 59.6 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.