Shop OHAUS
See all product information
Create Account
Mat, Rubber
- Mfr # 30400065
- Zoro # G2114767
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ohaus Shakers
Manufacturers Warranty Length
1 yr
Material
Rubber
Overall Width
36 in
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30400065
- Zoro #
- G2114767
- UPC #
- -
- Country of Origin
- United States
- Item
- Mat
- For Use With
- Ohaus Shakers
- Material
- Rubber
- Includes
- Hardware
- Product Type
- Platform Mat
- Shell Material
- Rubber
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Width
- 36 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Mat,For Use With Ohaus Shakers,Material Rubber,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.