Shop WESTCOTT
See all product information
Create Account
Scales, UTM Joint Plotter
- Mfr # GR-4
- Zoro # G2115506
product price:Â
$
8.15
/ea
Sold in multiples of 12 for
$97.80
Key Features
Overall Width
5
Overall Height
0.062
Overall Length
6.88
Width
5
Height
0.062
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-4
- Zoro #
- G2115506
- UPC #
- 088359015159
- Country of Origin
- China
Dimensions
- Overall Width
- 5
- Overall Height
- 0.062
- Overall Length
- 6.88
- Width
- 5
- Height
- 0.062
- Length
- 6.88
Details
- Item
- Scales,UTM Joint Plotter
- Color
- Clear
- Weight
- 0.004
- Demographic
- Adult
Description
Scales,UTM Joint Plotter
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.