MAX-700-SIL 700 x 0.1 g Digital Pocket Scale - Silver
- Mfr # MAX-700-SIL
- Zoro # G203704313
product price:Â
$
30.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX-700-SIL
- Zoro #
- G203704313
- UPC #
- 814859014749
- Country of Origin
- China
Description
Browse our wide selection of small and big kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make your everyday life much convenient and comfortable. The huge range of products are leave you spoilt for choice as there is something for every need. This is designed to be reliable, durable and attractive for your home.
Features- Hinged cover protects scale
- Back-lit lcd
- One-touch calibration
- High precision load cell
- Color: Silver
- Capacity: 700 g
- Display Readability: 0.1 g
- Dimension: 3.0 x 5.0 x 0.8 in.
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.