Shop JACKSON SAFETY
See all product information
Create Account
Shell, Translight Flip, Replacement, Black
- Mfr # 46540
- Zoro # G211769632
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
For Use With
Rtu Products/Applicators
Length
14.5 in
Height
9.75 in
Width
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46540
- Zoro #
- G211769632
- UPC #
- -
- Country of Origin
- China
- Item
- Insecticides/Repellents
- For Use With
- Rtu Products/Applicators
Dimensions
- Length
- 14.5 in
- Height
- 9.75 in
- Width
- 12.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.