Shop J.W. WINCO
See all product information
Create Account
Wing Nuts, Knobs
- Mfr # 434-NI-34-M6-MT
- Zoro # G211854659
product price:Â
$
11.69
/ea
Key Features
Thread Size
M6
Standards
AISI, RoHS
Overall Height
17 mm
Measurement System
Metric
Thread Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 434-NI-34-M6-MT
- Zoro #
- G211854659
- UPC #
- 664423462328
- Country of Origin
- Germany
Dimensions
- Thread Size
- M6
- Overall Height
- 17 mm
- Handle Diameter
- 34 mm
- Base Diameter
- 12 mm
- Base Height
- 5 mm
- Thread Length
- 10 mm
- Fits Chest Size
- The Ergonomic Shape and the Projecting Collar Make Operation Easier, Used in Aggressive Environments, Wing Nuts GN 434 Clamp and Fasten Parts Easily without Tools
Details
- Item
- Wing Nuts; Wing Knobs
- Standards
- AISI, RoHS
- Measurement System
- Metric
- Thread Material
- Stainless Steel
- Features
- The Ergonomic Shape and the Projecting Collar Make Operation Easier, Used in Aggressive Environments, Wing Nuts GN 434 Clamp and Fasten Parts Easily without Tools
- Handle Type
- Wing
- Handle Material
- Stainless Steel
- Tap Type
- Blind Hole
Description
Wing Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.