Shop TIMKEN LOVEJOY

Solid U Joint

  • Mfr # 68514415744
  • Zoro # G2121332

product price: 
$
81.69
/ea

Key Features

Type
Solid D
Outside Dia.
3/4 in
Standard Bore
Solid
Max. Bore
5/8 in
Bore
No Bore Provided, Must Be Machined To User Requirements
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
68514415744
Zoro #
G2121332
UPC #
-
Country of Origin
United States
Item
Universal Joint
Type
Solid D
Standard Bore
Solid
Max. Bore
5/8 in
Bore
No Bore Provided, Must Be Machined To User Requirements
Static Breaking Torque (In.-Lb.)
768 in-lb
Groove
Standard Boot Retaining
Construction
Steel
Setscrew
Not Provided
Design
Pin and Block
Keyway
Not Provided
Used For
Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Weight
0.3 lb
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
Joint Type
Pin & Block
Maximum Operating Angle
25 Degrees
Booted
No
Break Torque
768 in-lb
Maximum Speed
1,750 RPM
Bore Type
Solid
U-Joint Material
Carbon Steel
Maximum Operating Temperature
212 Degrees F
Number of Joints
Single
Zero Backlash
No

Dimensions

Outside Dia.
3/4 in
Overall Length
2 11/16 in
Coupling Size
D-4
Maximum Bore Diameter
5/8 in
Outside Diameter
3/4 in
Yoke Length
1 3/8 in
Joint Diameter
3/4 in
Wire Rope Length
2 11/16 in
Length
2 11/16 in

Description

Universal Joint, Coupling Size D-4, Overall Length 2 11/16 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 3/4 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 768 in-lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.