Back Up Camera System, 5"
- Mfr # EC5000B-K
- Zoro # G2122449
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Camera Type
CMOS
Monitor Type
LCD
Viewing Angle
170 Degrees
Monitor Size
5 in
Features
(3) Camera Expandable, Compact Monitor and Camera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC5000B-K
- Zoro #
- G2122449
- UPC #
- 758379076026
- Country of Origin
- China
Dimensions
- Monitor Size
- 5 in
- Manufacturers Warranty Length
- 1 yr
- Monitor Display Size
- 5.6 in
Details
- Item
- Backup Camera System
- Camera Type
- CMOS
- Monitor Type
- LCD
- Viewing Angle
- 170 Degrees
- Features
- (3) Camera Expandable, Compact Monitor and Camera
- Power Required
- 12V DC to 24V DC
- IP Rating
- IP69K
- Includes
- 65 ft Cable
- Impact Rating
- 10G
- Camera Resolution
- 720p
- Voltage
- 12-24V DC
- Connectivity
- No Connectivity
- Camera Types Included
- Backup Camera
- Image Sensor Type
- CMOS Image Sensor
- Connection Type
- Wired
- Number of Camera Inputs
- 3
- Compatible Vehicle Type
- Universal
- Manufacturer Warranty
- 1 yr
- Standards
- CE, FCC, RoHS
- Number of Cameras Included
- 1
- Operating Voltage
- 12-24V DC
Description
Backup Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 720p, Monitor Display Size 5.6 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Universal, Includes 65 ft Cable, Number of Cameras Included 1, Image Sensor Type CMOS Image Sensor, Audio Output Not Applicable, Connection Type Wired, Impact Rating 10G, IP Rating IP69K, Manufacturer Warranty 1 yr, Monitor Type LCD, Number of Camera Inputs 3, Standards CE, FCC, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.