Shop GEMINEYE

Back Up Camera System, 7"

  • Mfr # EC7008-WK2
  • Zoro # G2122473

product price: 
$
1,049.99
/ea
Free Shipping & Returns

Key Features

Camera Type
Digital Wireless
Monitor Type
Permanent Mount
Viewing Angle
120 Degrees
Monitor Size
7 in
Camera Resolution
720p
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EC7008-WK2
Zoro #
G2122473
UPC #
758379077139
Country of Origin
China

Dimensions

Monitor Size
7 in
Manufacturers Warranty Length
1 yr
Monitor Display Size
7 in
Monitor Height
6 in
Monitor Length
8 3/8 in
Monitor Width
2 13/16 in
Fits Chest Size
Auto Pair Camera Capability, Touchscreen Menu Control

Details

Item
Backup Camera System
Camera Type
Digital Wireless
Monitor Type
Permanent Mount
Viewing Angle
120 Degrees
Camera Resolution
720p
Power Required
12V DC to 24V DC
Impact Rating
10G
IP Rating
IP69K
Features
Auto Pair Camera Capability, Touchscreen Menu Control
Connectivity
No Connectivity
Screen Type
Split Screen
Number of Cameras Included
1
Manufacturer Warranty
1 yr
Camera Types Included
Backup Camera
Connection Type
Wireless
Image Sensor Type
CMOS Image Sensor
Audio Output
Speakers
Compatible Vehicle Type
Universal
Number of Camera Inputs
4
Standards
CE, FCC, R10, RoHS
Operating Voltage
12-24V DC
Voltage
12-24V DC

Description

Backup Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 720p, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Universal, Includes Not Applicable, Number of Cameras Included 1, Image Sensor Type CMOS Image Sensor, Audio Output Speakers, Connection Type Wireless, Features Auto Pair Camera Capability, Touchscreen Menu Control, Impact Rating 10G, IP Rating IP69K, Manufacturer Warranty 1 yr, Monitor Height 6 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.