Shop JENSEN
See all product information
Create Account
BUCAM200J Backup Camera - 5.75 x 2.5 x 4 in.
- Mfr # BUCAM200J
- Zoro # G103900778
product price:Â
$
50.59
/ea
Key Features
Camera Type
Back-up
Sensor Type
CMOS
Connectivity
Wired
Mounting Style
Surface-mountable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUCAM200J
- Zoro #
- G103900778
- UPC #
- 827204112182
- Country of Origin
- China
Details
- Item
- Vehicle Camera
- Camera Type
- Back-up
- Sensor Type
- CMOS
- Connectivity
- Wired
- Mounting Style
- Surface-mountable
Description
The Dual universal back-up camera offers a 170 degree viewing angle, and features a camera with a CMOS image sensor. This back up camera has a low profile surface-mount design and standard RCA video connection.
Features- Low Profile Surface-Mount Design
- Wide Angle Lens (170 Degree) for Greater Behind Vehicle Visibility
- Standard RCA Video connection
- Low LUX (< 0.5) Sensor for Improved Night Viewing
- Dimension: 5.75 "L x 2.5 " H x 4" W
- Weight: 0.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.